missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beskrivelse
- Temperature range: -40°C to +180°C
- APT.line™ preheating chamber technology
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- BINDER Multi Management Software APT-COM™ Basic Edition
- Programmable condensation protection for test material
- Troubleshooting system with visual and audible alarms
- CFC-free refrigerant R-452A
- 1 stainless steel rack
- Access port with silicone plug (models 56, 115, 240, 400), 50 mm, left
- 2 access ports with silicone plugs (models 720, 1020), 80 mm, left and right
- Heated viewing window with LED interior lighting
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- 4 castors, two with brakes
- Computer interface: Ethernet
- Adjustable ramp function
- Integrated chart recorder
- Real-time clock
- Door heating
- Inner chamber made of stainless steel
- Cooling with compressor cooling unit
Specifications
Specifications
| Tipi di allarme | Audiable, Visual |
| Tipo di unità di controllo | PID |
| Capacità (sistema metrico) | 228 L |
| Materiale camera | Stainless Steel (304/1.4301) |
| Materiale | Stainless Steel |
| N. di ripiani | 1 std./6 max. |
| Tipo di spina | CEE 16 / 6 H plug 5-pin |
| Temperature Range (Metric) | -40°C to +180°C |
| Tipo | Temperature Test Chamber |
| Display | Touchscreen |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
