missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ DYNEO™ DD-1001F Refrigerated/Heating Circulator
Circulators have a wide working temperature range. Refrigerated circulators are suitable for both internal and external applications. Pump capacity is 22 L/min with pressure of 0.6 bar. The cooling machines operate precisely and reliably even at elevated ambient temperatures up to +40 °C.
10110.00€ - 10540.00€
Spezifikation
Descrizione | Termocriostat a circolazione |
---|---|
Capacità (sistema metrico) | 42 a 56 litri |
Capacità di raffreddamento | 1 kW |
Portata | 8 a 23 (l/min) |
Display | 3.5 in. TFT Display |
Produktcode | Marke | Include | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Include | Preis | Menge & Verfügbarkeit | |||||
15919525
|
JULABO™
9021708 |
Interface not included |
10110.00€
Pezzo |
Spedizione stimata: 26-06-2024
Eseguire il login per visualizzare lo stock disponibile |
|||||
15940287
|
JULABO™
9021708.A |
interfacce analogiche |
10540.00€
Pezzo |
Spedizione stimata: 08-07-2024
Eseguire il login per visualizzare lo stock disponibile |
|||||
15950287
|
JULABO™
9021708.D |
Interfaccia RS232 |
10380.00€
Pezzo |
Spedizione stimata: 08-07-2024
Eseguire il login per visualizzare lo stock disponibile |
|||||
Beschreibung
- Powerful cooling machines
- Suitable for internal and external applications
- Optimized cooling coil design saves space in the bath tank
- Powerful and infinitely adjustable pressure pump
- Flow rate 22 L/min, pressure 0.6 bar
- Easy switching between internal and external circulation
- Large color TFT display, multilingual interface
- Central rotary knob (controller) simplifies operation
- Integrated programmer for 8 x 60 program steps
- Integrated external Pt100 connection
- USB port
- RS232 interface or analog interfaces (optional)
- Bath cover included with delivery
- Integrated drain makes emptying liquid easy and safe
Spezifikation
Termocriostat a circolazione | |
1 kW | |
3.5 in. TFT Display | |
DYNEO™ DD-1001F | |
-38 a +100 °C | |
30 cm | |
200-230V/50-60Hz |
42 a 56 litri | |
8 a 23 (l/min) | |
2 kW | |
0.1 a 0.6 bar | |
45 x 64 x 95 cm | |
73.7 kg |