missing translation for 'onlineSavingsMsg'
Learn More

IKA™ EasySyn Starter Reactor System

Codice prodotto. 32218939 Sfoglia Tutto IKA Prodotti
Cambia vista
Click to view available options
Volume (sistema metrico):
500 mL
1000 mL
2000 mL
5000 mL
Dimensione della confezione:
Pezzo
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Volume (sistema metrico) Dimensione della confezione
32218939 1000 mL Pezzo
32218911 500 mL Pezzo
32218920 2000 mL Pezzo
32218928 5000 mL Pezzo
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 32218939 Fornitore IKA™ N. del fornitore 0010016815
 Articolo soggetto a restrizioni
Spedizione stimata: 27-01-2027
Aggiungi al carrello
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Complete laboratory reactor system for safe, reproducible organic or aqueous syntheses on the way from laboratory to pilot scale.

  • Complete reactor system for organic or aqueous syntheses in the laboratory
  • High-quality materials allow operation at temperatures from -50°C to +200°C and up to a vacuum of 3 mbar

Includes

  • Ergonomically designed stand system for quick and easy exchange of reactor vessels and adjustment of the working height
  • DN 100 (500 mL and 1000 mL) or DN 150 (2000 mL and 5000 mL) vessel clamp for mounting the reactor vessel
  • Double-walled reactor vessel made of chemically resistant borosilicate 3.3 glass with bottom discharge valve
  • Spring-loaded valve spindle of the drain valve to prevent glass breakage
  • Reactor lid with various openings (1 x NS 29/32 center glass joint, 2 x NS 29/32, 1 x NS 14/23) for flexible adaptation to the desired application
  • DN 100 or DN 150 clamp ring and FEP-coated O-ring to ensure chemical resistance
  • EUROSTAR 60 digital overhead stirrer with 60 Ncm, torque measurement and keyless chuck
  • PTFE-coated propeller stirrer for optimum mixing and chemical resistance
  • High-quality stirrer guide for vacuum operation up to 3 mbar
  • RS 232 and USB interfaces on the stirrer for external control with labworldsoft™ 6 (available as an accessory)
TRUSTED_SUSTAINABILITY

Specifica

Volume (sistema metrico) 1000 mL
Product Type Lab Reactor
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.