missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Electrosoft Composite Class 0 Gloves
Click to view available options
Size:
8
9
10
11
Descrizione
- For electrical work with a maximum voltage of 1000 volts.
- Can be used without a leather glove.
- External layer of orange polychloroprene elastomer provides excellent mechanical resistance.
- Internal layer dielectric natural latex.
- Chlorinated inside for comfort.
- Category RC, with mechanical protection.
- Patterned finish for good grip in damp conditions.
- Anatomically shaped for flexibility.
Specifica
Colpo d'arco | ATPV 61.4 cal/cm2 |
Certificazione/Conformità | CE CATEGORY III Irreversible risks, EN 60903-2003, CEI 903-2002, EC Category PPE 3, EC Certificate Number 7018, EC Attestation Number 7018 |
Classificazione | 0 |
Procedura di pulizia | Use water and soap. Dry below 65°C with ambient humidity |
Area rivestita | Exterior |
Descrizione | Box test : 4kA/15 cm and 7kA/30 cm |
Coating Material | Polychloroprene |
Colore | Orange |
Finitura esterna | Patterned Palm |
Materiale | Latex |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'