Learn More
(±)-Epichlorohydrin, 99%, Thermo Scientific Chemicals
Descrizione
Epichlorohydrin is used in the manufacture of polyamines and polyquaternary ammonium salts, as flocculents in water and wastewater treatment. It is used in the synthesis of surface active agents for washing products and toiletries. Polyamine-epichlorohydrin resin is used in paper industry to improve paper wet-strength. It acts as a chemical intermediate and widely used in the manufacture of epoxy resins, epichlorohydrin elastomers and polyamide-epichlorohydrin resins.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Epichlorohydrin is used in the manufacture of polyamines and polyquaternary ammonium salts, as flocculents in water and wastewater treatment. It is used in the synthesis of surface active agents for washing products and toiletries. Polyamine-epichlorohydrin resin is used in paper industry to improve paper wet-strength. It acts as a chemical intermediate and widely used in the manufacture of epoxy resins, epichlorohydrin elastomers and polyamide-epichlorohydrin resins.
Solubility
Miscible with water and organic polar solvents.
Notes
Keep away from sources of ignition. Keep container tightly closed in a dry and well-ventilated place.
Specifica
Materiale o nome chimico | (+/-)-Epichlorohydrin |
Punto di fusione | -57°C |
Densità | 1.182 |
Punti di ebollizione | 115°C to 117°C |
Punto d'infiammabilità | 32°C (90°F) |
Intervallo percentuale saggio | 99% |
Odore | Like Chlorine |
Indice di rifrazione | 1.438 |
Quantità | 100 g |
Numero UN | UN2023 |
Vedi altri risultati |
RUO – Research Use Only