missing translation for 'onlineSavingsMsg'
Learn More

Glassco Laboratory Equipments Erlenmeyer Glass Flask

Codice prodotto. 31937665
Cambia vista
Click to view available options
Capacità (sistema metrico):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Giunto rastremato standard:
14/23
29/32
Dimensione della confezione:
pezzi 10
pezzi 6
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Capacità (sistema metrico) Giunto rastremato standard Dimensione della confezione
31937665 100 mL 29/32 pezzi 10
31937668 50 mL 14/23 pezzi 10
31937663 50 mL 29/32 pezzi 10
31937674 100 mL 14/23 pezzi 10
31937671 250 mL 29/32 pezzi 10
31937680 500 mL 29/32 pezzi 10
31937657 1000 mL 29/32 pezzi 10
31937660 2000 mL 29/32 pezzi 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Artikelnummer. 31937665 Leverandør Glassco Laboratory Equipments Leverandørnr. EU071.202.14
In stock
Læg i indkøbskurv
Edge
Læg i indkøbskurv

missing translation for 'validMainframeMsg'

Erlenmeyer glass flask with a joint for general laboratory use.

  • Erlenmeyer glass flasks with joints, ideal for mixing liquids
  • Available in 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL, and 2000 mL capacities
  • NS 14/23 joints are available for 50 mL and 100 mL flasks
  • NS 29/32 joints are available for 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL, and 2000 mL flasks
  • Made from heat-resistant ASTM E-438 Type 1, Boro 3.3 glass
  • Complies with ISO 4797
  • Printed with durable white enamel
  • Chemical resistant

Tekniske data

Capacità (sistema metrico) 100 mL
Materiale Borosilicate Glass (3.3)
Product Type Erlenmeyer Flask
Giunto rastremato standard 29/32
Autoclavabile Autoclavable
Monouso Reusable
Graduated Yes
Mouth Style Joint
Sterilità Non-sterile
Forma del fondo Flat
Trattamento superficiale None
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.