Learn More
Ethyl 2-butynoate, 98%
Descrizione
Ethyl 2-butynoate is used as a precursor for the synthesis of 3-ethyl, 1-methyl 1-(2-nitrophenyl)-cyclopent-3-ene-1,3-dicarboxylate, alkenylsilanols and tricyclic aziridine derivatives. It acts as a methanogenesis inhibitor. As an electron deficient alkyne derivative, it plays a vital role in the preparation of 1,3-dienes catalyzed by rhodium(I)/H8-BINAP complex.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Ethyl 2-butynoate is used as a precursor for the synthesis of 3-ethyl, 1-methyl 1-(2-nitrophenyl)-cyclopent-3-ene-1,3-dicarboxylate, alkenylsilanols and tricyclic aziridine derivatives. It acts as a methanogenesis inhibitor. As an electron deficient alkyne derivative, it plays a vital role in the preparation of 1,3-dienes catalyzed by rhodium(I)/H8-BINAP complex.
Solubility
Miscible with water, chloroform and ethyl acetate.
Notes
Air sensitive. Incompatible with oxidizing agents, bases and acids.
Specifica
Specifica
| Materiale o nome chimico | Ethyl 2-butynoate |
| Densità | 0.967 |
| Punti di ebollizione | 163°C |
| Punto d'infiammabilità | 58°C (127°F) |
| Odore | Characteristic |
| Formula lineare | CH3C≡CCO2CH2CH3 |
| Indice di rifrazione | 1.438 |
| Quantità | 25 g |
| Numero UN | UN3272 |
| Beilstein | 1744948 |
| Vedi altri risultati |
RUO – Research Use Only
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.