missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ethyl 4-chlorobutyrate, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
100 g
500 g
Descrizione
Ethyl 4-chlorobutyrate is used in organic synthesis. And also used for producting 4-Iodo-butyric acid ethyl ester.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Ethyl 4-chlorobutyrate is used in organic synthesis. And also used for producting 4-Iodo-butyric acid ethyl ester.
Solubility
Insoluble in water.
Notes
Hygroscopic. Store away from strong oxidizing agents. Keep container tightly closed. Store in cool, dry conditions in well sealed containers.
Ethyl 4-chlorobutyrate is used in organic synthesis. And also used for producting 4-Iodo-butyric acid ethyl ester.
Solubility
Insoluble in water.
Notes
Hygroscopic. Store away from strong oxidizing agents. Keep container tightly closed. Store in cool, dry conditions in well sealed containers.
Specifica
Materiale o nome chimico | Ethyl 4-chlorobutyrate |
Densità | 1.077 |
Punti di ebollizione | 185°C to 186°C |
Punto d'infiammabilità | 76°C (169°F) |
Indice di rifrazione | 1.432 |
Quantità | 100 g |
Beilstein | 1098810 |
Informazioni di solubilità | Insoluble in water. |
Peso formulazione | 150.61 |
Percent Purity | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'