missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ FR Shirt 7421-Dark Gray

This shirt is the perfect supplement to various jackets and trousers from the uvex range of protective clothing. Best-possible protection - even under your jacket.

Marca:  Uvex™ 8940940

Dettagli aggiuntivi : Peso : 0.36500kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17246691

  • 95.70€ / Pezzo

Spedizione stimata: 26-10-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Material 55% modacryl FR/ 49 % cotton, 2 % antistatic fibres, 165 g/m²
  • Well protected: men's shirt with antistatic protection for heatexposed industrial workers
  • Turn down collar with neckband
  • Visible button strip
  • 1 breast pocket with flap and button
  • Long arm, cuff with adjustable button closure
  • Certified according to EN ISO 11612 A1, B1, C1, F1 EN 1149-5:2008 IEC 61482-1-2 test category 1 sizes 37/38 - 49/50
  • Care instructions: 60°C washable, no chlorinate, dry-cleaning: P, iron temperature: II-points tumbler: I-point
Specifica

Specifica

39/40
Gray
No
Men's
Press studs
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali