missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Frontier™ 5000 Multi-Pro Series Rotors and Adapters Rack

Codice prodotto. 30130258 Sfoglia Tutto Ohaus Prodotti
Cambia vista
Click to view available options
Capacità:
24 x 1.5/2 mL
8 x 1.5 mL/2.0 mL
Dimensione della confezione:
pezzi 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Capacità unitSize
30130258 8 x 1.5 mL/2.0 mL pezzi 2
30130219 24 x 1.5/2 mL pezzi 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 30130258 Fornitore OHAUS™ N. del fornitore 83041030
Solo null disponibili
Aggiungi al carrello
Aggiungi al carrello
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Offering flexibility to maximize sample preparation.

Frontier™ Multi-Pro Series centrifuge accessory.

  • Rack
  • 2 pack
TRUSTED_SUSTAINABILITY

Specifications

Tipo Rack
Materiale Polypropylene
Da utilizzare con (apparecchiatura) 83041011
Monouso Reusable
Capacità 8 x 1.5 mL/2.0 mL
Autoclavabile Not Autoclavable
Dimensioni provetta 1.5/2.0 mL
Diameter (Metric) Inside 11 mm
N. per confezione 2 Pieces
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.