missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Germination Test Paper, Grade 190

This smooth blue paper grade satisfies the requirements for the determination of germination capability according to ISTA (International Seed Testing Association) and is ideal for ensuring optimal moisture content for the most diverse types of seeds and germination forms.

Marca:  Sartorius Stedim Biotech™ FT-2-378-090133

Dettagli aggiuntivi : Peso : 0.36000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 15942780

  • 27.53€ / pezzi 100


Spedizione stimata
19-01-2021
Aggiungi al carrello

Descrizione

Descrizione

  • Made of cotton linters and refined pulp with > 95% alpha-cellulose
  • Ideal for ensuring optimal moisture content for diverse types of seeds and germination forms
  • pH range between 6.0 and 7.5
  • Wet strengthened
  • Structure prevents fine seed roots from growing through the paper
Specifica

Specifica

100/pk.
Blue
Cotton Linters and Refined Pulp (> 95 % alpha-cellulose)
90 mm × 133 mm
0.65 mm
190
Sheet
300 g/m2
Videos
SDS
Documenti