Learn More
Gibberellic acid, 90+%, Thermo Scientific Chemicals
Descrizione
It is a plant growth regulating hormone that promotes plant cell growth and elongation. They promote rapid stem and root growth, induce mitotic division and initiate (break dormancy) and increase seed germination rates. They are also involved in processes such as gravitropism, tensioning and floral display. Gibberellin A3 (G1025, G7645) and A4 (G7276) may be used as supplements to plant growth media such as Murashige and Skoog media.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
It is a plant growth regulating hormone that promotes plant cell growth and elongation. They promote rapid stem and root growth, induce mitotic division and initiate (break dormancy) and increase seed germination rates. They are also involved in processes such as gravitropism, tensioning and floral display. Gibberellin A3 (G1025, G7645) and A4 (G7276) may be used as supplements to plant growth media such as Murashige and Skoog media.
Solubility
Soluble in water 20°C 5g/L. Soluble in Ethanol: 200 mg/4ml.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
Specifica
Materiale o nome chimico | Gibberellic acid |
Punto di fusione | 222°C (decomposition) |
Quantità | 25 g |
Beilstein | 54346 |
Indice di Merck | 14,4419 |
Informazioni di solubilità | Soluble in water 20°C 5g/L. Soluble in Ethanol: 200mg/4ml. |
Optical Rotation | +78° (c=2 in Methanol) |
Peso formulazione | 346.37 |
Percent Purity | ≥90% |
RUO – Research Use Only