missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Glass Microfiber Filters, Discs, Grade MG 1387/1
Primarily used as a prefilter for air/gas/liquid filtration, analytical sample preparation.
Marca: Sartorius Stedim Biotech™ FT-3-01125-125
Dettagli aggiuntivi : Peso : 1.00000kg
Descrizione
- Produced with synthetic binders to make them more resistant
- Suitable for prefiltration, air/gas filtration, liquid filtration, analytical sample preparation
- Non-sterile, bulk packed
Specifica
90 g/m2 | |
Disc | |
Non-sterile | |
Hydrophilic | |
0.37 mm |
White | |
Glass Microfiber with Binder | |
MG 1387/1 | |
50/Pk. | |
125 mm |