missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Smeg™ Laboratory Glassware Washer
Click to view available options
Includes:
20 default programs + 10 free
20 default programs + 10 free, active thermodynamic drying
7 default programs
7 default programs, alkaline powder detergent dispenser
9 default programs + 6 free
Electrical Requirements:
1/N/PE 230V - 50Hz - 2,8 kW max
3/N/PE 400V - 50Hz - 7 kW max
3/N/PE 400V - 50Hz - 7 kW max (switchable single-phase 230V)
Temperature Setting:
Washing up to 85°C
Washing up to 95°C
Unit Size:
Each
Description
- Microprocessor electronic control
- Active thermodynamic drying
- Alkaline powder detergent dispenser
- Peristaltic pump for acid liquid neutralizer
- Washing chamber and internal door in AISI 304 stainless steel
- External panels made in AISI 304 stainless steel
- 2 independent washing levels through telescopic guides
- Incorporated water softener with salt sensor
- Cold water and demineralized water connections
- Electronic door lock system for user safety
- Without trolleys
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | Glassware Washer |
| Includes | 20 default programs + 10 free, active thermodynamic drying |
| Temperature Setting | Washing up to 95°C |
| Dimensions (D x W x H) Interior | 490 x 525 x 570mm |
| Electrical Requirements | 3/N/PE 400V - 50Hz - 7 kW max (switchable single-phase 230V) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
