missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Glycerol monoacetate, tech., mixture of isomers, cont. varying amounts of diacetate, Thermo Scientific Chemicals
Click to view available options
Quantità:
250 g
1000 g
Descrizione
Glycerol monoacetate is used for production of tanning leather and dye. It is also used as a solvent.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Glycerol monoacetate is used for production of tanning leather and dye. It is also used as a solvent.
Solubility
Soluble in water, methanol, ethanol, ether (slightly), and insoluble in benzene.
Notes
Hygroscopic. Protect from moisture. Store at room temperature. Store away from strong oxidizing agents.
Glycerol monoacetate is used for production of tanning leather and dye. It is also used as a solvent.
Solubility
Soluble in water, methanol, ethanol, ether (slightly), and insoluble in benzene.
Notes
Hygroscopic. Protect from moisture. Store at room temperature. Store away from strong oxidizing agents.
Specifica
Materiale o nome chimico | Glycerol monoacetate, tech. |
Nota nome | mixture of isomers |
Densità | 1.21 |
Punti di ebollizione | 258°C |
Punto d'infiammabilità | 145°C (293°F) |
Note percentuale saggio | cont. varying amounts of diacetate |
Indice di rifrazione | 1.45 |
Quantità | 250 g |
Sensibilità | Hygroscopic |
Indice di Merck | 14,6242 |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'