missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gold nanoparticles, 90nm, supplied in 0.1mM PBS, reactant-free, 99%, OD1, 564nm absorption, Thermo Scientific™
Click to view available options
Quantità:
25 mL
100 mL
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifica
Materiale o nome chimico | Gold nanoparticles |
Colore | Pink to Red |
Nota nome | supplied in 0.1mM PBS, reactant-free, 99%, OD1, 564nm absorption |
Quantità | 25 mL |
Percent Purity | 99% |
Dimensione particelle | 90nm |
Sensibilità | Light sensitive |
Forma | Liquid |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'