missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Vertical Turbine Pump, 12L/min for Stainless Steel Tanks

Low noise, compact design. Supplied with pipe connections and special lid for fitting to tank, pipe bore 12.7 mm. Grant Instruments™ Vertical Turbine Pump, 12L/min for Stainless Steel Tanks is required only where application demands a higher pressure than that delivered by the internal pump to maintain flow.

Marca:  Grant Instruments™ VTP2-FLST5

424.65 EUR valido fino al 2020-12-31
Usa il codice promo "14720" per avere il tuo prezzo promozionale.



Dettagli aggiuntivi : Peso : 1.00000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 15291236

  • 471.74€ / Pezzo


Spedizione stimata
30-12-2020
Aggiungi al carrello

Descrizione

Descrizione

  • For use with Grant Heated Circulators
  • Low noise
  • Compact design
  • Supplied with pipe connections and lid to fit tank
  • Pipe bore: 12.7mm
  • Maximum pressure: 1650 mbar
  • Maximum flow: 12L/min
Specifica

Specifica

Fits ST5 Tank
High Pressure Pump
12L/min.
Videos
SDS
Documenti