missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Foxx Life Sciences HDPE Vacuum Trap System
Description
- Features:
- Vacuum trap assembly with bleach compatible HDPE bottles
- 40 CFR 264.175 compliant aspirator system has a compact, tip-resistant secondary container for stability
- Wide mouth HDPE bottles allow easy and thorough cleaning
- Standard vacuum trap with 53B VersaCap™ and 83B VersaCap™ closure system with rotating adapter prevents tube tangling
- Applications:
- Aspiration of cell culture media
- Vacuum pump trap kit
- Waste collection system for high-purity processes
- Ideal for house vacuum or vacuum pump trap systems
- Aspirator bottle assembly
Specifications
Specifications
| Capacità (sistema metrico) | 1 L (Primary) , 1 L (Overflow) |
| Case Material | Polypropylene |
| Materiale | HDPE |
| Maximum Pressure | 1 bar |
| Include | Secondary Container, Bottles, Cap Assembly with Vent Filter, Tubing, Pinch Clamp |
| Lunghezza (sistema metrico) | 457.2 mm |
| Tipo | HDPE Vacuum Trap System |
| Larghezza (sistema metrico) | 304.8 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?