missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ He Polo Shirt 9872 ESD

Catalog Number 17279871
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

White cross- striped ESD Polo Shirt

  • ESD Polo Shirt
  • Color: white
  • Material: 54% Cotton, 44% Polyester, 2% Resistat 185 g/m² Cross- striped ESD Polo Shirt According to EN 61340 high wearing comfort.
  • Vorderteil mit Querpass
  • Polo-colar with visible double button bar
  • Certified in accordance to EN 61340-5-1
  • Size: S(44/46) XXL(60/62)
  • Care: washable with 60°C do not chlorinate, 2 point ironing, dry- cleaning: P, drying with reduced heat treatment
Size X-Large
Sesso Men's
Colore White
Tipo di chiusura Buttons
Monouso No
Spessore 185 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'