missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ He Polo Shirt 9872 ESD
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Descrizione
- ESD Polo Shirt
- Color: white
- Material: 54% Cotton, 44% Polyester, 2% Resistat 185 g/m² Cross- striped ESD Polo Shirt According to EN 61340 high wearing comfort.
- Vorderteil mit Querpass
- Polo-colar with visible double button bar
- Certified in accordance to EN 61340-5-1
- Size: S(44/46) XXL(60/62)
- Care: washable with 60°C do not chlorinate, 2 point ironing, dry- cleaning: P, drying with reduced heat treatment
Specifica
Size | Small |
Sesso | Men's |
Colore | White |
Tipo di chiusura | Buttons |
Monouso | No |
Spessore | 185 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'