missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ K-Type Thermocouple Thermometer, ±2% Accuracy

Uses the latest microprocessor technology to provide high accuracy measurements in a wide temperature range. Hanna Instruments™ K-Type Thermocouple Thermometer, ±2% Accuracy is a digital, waterproof thermometer that uses a variety of K-type probes for maximum flexibility.

Marca:  Hanna Instruments™ HI-935005N

Dettagli aggiuntivi : Peso : 0.01000kg

Codice prodotto. 11672570

Questo articolo non è attualmente disponibile o è stato dismesso.
La preghiamo di consultare la pagina del prodotto per individuare le possibili alternative.


Descrizione

Descrizione

This thermometer offers two measurement ranges, which can also be displayed in °F. It features manual user calibration, ±0.2% full-scale accuracy, and a backlit display. The HI935005N is suited for high accuracy (meter and probe can be calibrated in an ice bath at 0°C) or dimly lit areas (the backlight feature can be easily activated through the keyboard).

  • Two Measurement Ranges: -50.0 to 199.9°C and 200 to 1350°C
  • °C/°F Readout: Switch between scales with a simple button press
  • Interchangeable Probes: Use any HI 766 K-type probe for measuring the temperature of surfaces, gases, air, liquid, semi-solids, and more
  • HI/LO Function: Max and Min temperatures continuously monitored and displayed
  • HOLD Function: Freezes the display (without interrupting monitoring) to allow time to record readings
  • Battery Error Prevention System (BEPS): Detects when the batteries become too weak
  • Low Battery Indicator: Warning symbol blinks when the battery level is below 10%
Specifica

Specifica

1 Point
High accuracy temperature measurement in the lab or field, including dimly lit areas
0.1°C (-50.0 to 199.9°C) and 1°C (outside)
235 g
200°C
-50°C to +199.9°C, 200°C to 1350°C
HI 766 series Probes
Digital LCD
150 x 80 x 36 mm (5.9 x 3.1 x 1.4 in.)
Type K Thermocouple
8.3 oz.
Thermocouple Thermometer
-50°C
Manual
±0.2% F.S. (excluding probe error)
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Vedi i prodotti accessori
Offerte speciali

Offerte speciali