missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Piercan™ High Performance Butyl Dry Box Gloves
Click to view available options
Size:
9.5
Descrizione
- Isobutylene polyisoprene
- Wipe with 70% Isopropyl Alcohol
- Store in original packing between 35° F to 85° F
- Classified non-toxic waste if not contaminated
Gloves, high performance, isobutylene, polyisoprene
Specifica
Colore | Black |
Monouso | Single-use |
Hand | Ambidextrous |
Materiale | Butyl |
Size | 9.5 |
Temperatura (sistema imperiale) max | 230°F |
Colore polso guanto | Black |
Temperature (English) Min | −22°F |
Forza di trazione | >15 MPa |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'