missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ High-vis Polo Shirt 7474-Orange

Catalog Number 17275881
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Men's polo shirt
  • Color: warning orange / dark blue
  • Material: 50% cotton, 50% polyester, 180 gsm
  • Long sleeve polo shirt
  • Ergonomic cut, concealed 3-button placket, reinforced polo collar, 2 reflective strips each around the trunk and arm
  • Direct embroidery pictogram high visibility in the front part
  • Direct embroidery uvex on left upper arm
  • Direct embroidery recycled logo in back
  • Standards: EN ISO 20471: 2013 class2 UV 801
  • OEKO-TEX™ Standard 100
  • Sizes: S- 6XL
  • Care: washable at 40 ° C, not chlorine, not bleaching, do not dry, iron 1 point, do not clean
Size 3X-Large
Sesso Men's
Colore Orange
Tipo di chiusura Press studs
Monouso No
Spessore 180 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'