missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ High-vis Polo Shirt 7474-Orange
Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.
Marca: Uvex™ 8827716
Dettagli aggiuntivi : Peso : 0.27700kg
Descrizione
- Men's polo shirt
- Color: warning orange / dark blue
- Material: 50% cotton, 50% polyester, 180 gsm
- Long sleeve polo shirt
- Ergonomic cut, concealed 3-button placket, reinforced polo collar, 2 reflective strips each around the trunk and arm
- Direct embroidery pictogram high visibility in the front part
- Direct embroidery uvex on left upper arm
- Direct embroidery recycled logo in back
- Standards: EN ISO 20471: 2013 class2 UV 801
- OEKO-TEX™ Standard 100
- Sizes: S- 6XL
- Care: washable at 40 ° C, not chlorine, not bleaching, do not dry, iron 1 point, do not clean
Specifica
5X-Large | |
Orange | |
No |
Men's | |
Press studs | |
180 g/m² |