missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ High-vis Polo Shirt 7479-Yellow

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

Marca:  Uvex™ 8828013

Dettagli aggiuntivi : Peso : 0.24100kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17235911

  • 65.05€ / Pezzo

Spedizione stimata: 27-10-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Men's polo shirt
  • Warning orange / dark blue
  • Material: 50% cotton, 50% polyester, 180 gsm
  • Ergonomic cut, concealed 3-button placket, reinforced polo collar, 2 reflective strips each around the trunk and arm
  • Direct embroidery pictogram high visibility in the front part, Direct embroidery uvex on left upper arm
  • Direct embroidery recycled logo in back
  • Standards: EN ISO 20471: 2013 class2 UV 801
  • OEKO-TEX™ Standard 100
  • Sizes: S- 6XL
  • Care: washable at 40 ° C, not chlorine, not bleaching, do not dry, iron 1 point, do not clean
Specifica

Specifica

2X-Large
Yellow
No
Men's
Press studs
180 g/m²
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali