missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ High Visibility Fleece Jacket 7489-Orange

Catalog Number p-7231969
Click to view available options
Size:
X-Small
Small
Large
2X-Large
3X-Large
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Men's fleece jacket
  • Color: warning yellow / dark blue
  • Material: 100% polyester, 300 gsm
  • Ergonomic cut, very warm, 2 side pockets, attached stand-up collar, front center with visible zipper, yoke
  • 2 reflective strips each around the trunk and arm
  • Direct embroidery pictogram high visibility in the front
  • Direct embroidery uvex on leftarm
  • Direct embroidery recycled logo in the back part
  • Standards: EN ISO 20471: 2013 class2 UV 801: UPF 80
  • OEKO-TEX™ Standard 100
  • Sizes: XS- 4XL
  • Care: washable at 60 ° C, not chlorine, not bleaching, not drying not ironing, not cleaning
Size Small
Sesso Men's
Colore Orange
Tipo di chiusura Zipper
Monouso No
Spessore 300 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'