missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ High Visibility Fleece Jacket 7489-Yellow

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

Marca:  Uvex™ 8830810

Dettagli aggiuntivi : Peso : 0.64000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17246081

  • 124.00€ / Pezzo

Spedizione stimata: 26-10-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Men's fleece jacket
  • Color: warning yellow / dark blue
  • Material: 100% polyester, 300 gsm
  • Ergonomic cut, very warm, 2 side pockets, attached stand-up collar, front center with visible zipper, yoke
  • 2 reflective strips each around the trunk and arm
  • Direct embroidery pictogram high visibility in the front
  • Direct embroidery uvex on leftarm
  • Direct embroidery recycled logo in the back part
  • Standards: EN ISO 20471: 2013 class2 UV 801: UPF 80
  • OEKO-TEX™ Standard 100
  • Sizes: XS- 4XL
  • Care: washable at 60 ° C, not chlorine, not bleaching, not drying not ironing, not cleaning
Specifica

Specifica

Medium
Yellow
No
Men's
Zipper
300 g/m²
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali