missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ High Visibility Softshell 9907-Yellow

Catalog Number 17249251
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

All that is essential is that everyone can be seen despite the poor visibility. The high-visibility clothing from the uvex protection flash collection uses bright reflective strips. And of course the cargo trousers and softshell jackets with their optimum fit can also be seen in daylight

  • High visibility soft shell jacket
  • Color: yellow warning/navy
  • Material: 94% polyester, 6% elastane
  • Inside: 100% polyester Fashionable softshell jacket with yellow piping in seams, as well as reflective strips on the hull
  • New cut with ergonomic fit., two-tone high visibility soft shell jacket detachable sleeves and thus as a vest worn, warning yellow fleece lamination on the inside, visible plastic zipper in the center front, 1 right chest pocket with zipper, 2 side pockets with slant access easily and plastic zipper, detachable sleeves
  • Sleeves with loop and velcro adjustable width, extended back
  • Certified in accordance with EN ISO 20471 X2 (jacket) EN ISO 20471 X1 (vest)
  • Sizes: S (46/48) to XXL (62/64)
  • Care instructions: 30 °C washable (gentle cycle) chlorinate impossible, tumble drying impossible, ironing: I points, dry cleaning impossible
Size 2X-Large
Sesso Men's
Colore Yellow
Tipo di chiusura Zipper
Monouso No
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'