missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Hybrid Jacket 7406-Midnight Navy
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Descrizione
- Softshell jacket uvex perfect
- Color: black/blue
- Material: 94% polyester, 6% spandex inside: 100% polyester
- Mesh - breathable, water and wind repellent material, stand-up collar, uvex logo, detachable hood
- Sizes: S-XXXL
- Care instructions: - 60°C washable, impossible chlorinate, tumbler drying, ironing 1 point
Specifica
Size | 6X-Large |
Sesso | Men's |
Colore | Blue |
Tipo di chiusura | Zipper |
Monouso | No |
Spessore | 240 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'