missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Hybrid Jacket 7406-Midnight Navy

Catalog Number 17286631
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure

  • Softshell jacket uvex perfect
  • Color: black/blue
  • Material: 94% polyester, 6% spandex inside: 100% polyester
  • Mesh - breathable, water and wind repellent material, stand-up collar, uvex logo, detachable hood
  • Sizes: S-XXXL
  • Care instructions: - 60°C washable, impossible chlorinate, tumbler drying, ironing 1 point
Size 4X-Large
Sesso Men's
Colore Blue
Tipo di chiusura Zipper
Monouso No
Spessore 240 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'