Learn More
Uvex™ Hybrid Jacket 7406-Midnight Navy
The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure
Marca: Uvex™ 8933216
Dettagli aggiuntivi : Peso : 0.64000kg
Descrizione
- Softshell jacket uvex perfect
- Color: black/blue
- Material: 94% polyester, 6% spandex inside: 100% polyester
- Mesh - breathable, water and wind repellent material, stand-up collar, uvex logo, detachable hood
- Sizes: S-XXXL
- Care instructions: - 60°C washable, impossible chlorinate, tumbler drying, ironing 1 point
Specifica
5X-Large | |
Blue | |
No |
Men's | |
Zipper | |
240 g/m² |