Learn More
Uvex™ Hybrid Jacket 7406-Moonless Night
The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure
Marca: Uvex™ 8934913
Dettagli aggiuntivi : Peso : 0.52300kg
Descrizione
- Material: 94% polyester, 6% spandex
- Inside: 100% polyester, mesh, breathable, water and wind repellent material
- Stand-up collar, uvex logo, detachable hood
- Sizes: S-XXXL, care instructions: 60°C washable, impossible chlorinate, tumbler drying, ironing 1 point
Specifica
2X-Large | |
Gray | |
No |
Men's | |
Zipper |