missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ PREP HS C18 HPLC Columns

Codice prodotto. 16468443 Sfoglia Tutto Thermo Scientific Prodotti
Cambia vista
Click to view available options
Lunghezza (sistema metrico):
8 mm
20 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diametro (sistema metrico):
2 mm
4.6 mm
10 mm
20 mm
25 mm
30 mm
50 mm
Dimensione particelle:
3 μm
5 μm
10 μm
Formato colonna:
Guard 1/16 in.
Guard 1/8 in.
Guard Column
Preparative Column, Standard
Preparative Column, Xtended Life
Dimensione della confezione:
Pezzo
63 product options available for selection
Product selection table with 63 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Lunghezza (sistema metrico) Diametro (sistema metrico) Dimensione particelle Formato colonna unitSize
16468443 20 mm 10 mm 10 μm Guard Column Pezzo
16498403 50 mm 2 mm 3 μm Preparative Column, Standard Pezzo
16408413 50 mm 4.6 mm 3 μm Preparative Column, Standard Pezzo
16418413 100 mm 2 mm 3 μm Preparative Column, Standard Pezzo
16428413 100 mm 4.6 mm 3 μm Preparative Column, Standard Pezzo
16438413 150 mm 2 mm 3 μm Preparative Column, Standard Pezzo
16448413 150 mm 4.6 mm 3 μm Preparative Column, Standard Pezzo
16458413 250 mm 2 mm 3 μm Preparative Column, Standard Pezzo
16468413 250 mm 4.6 mm 3 μm Preparative Column, Standard Pezzo
16478413 50 mm 2 mm 5 μm Preparative Column, Standard Pezzo
16488413 50 mm 4.6 mm 5 μm Preparative Column, Standard Pezzo
16498413 50 mm 10 mm 5 μm Preparative Column, Standard Pezzo
16408423 50 mm 20 mm 5 μm Preparative Column, Standard Pezzo
16418423 50 mm 25 mm 5 μm Preparative Column, Xtended Life Pezzo
16428423 100 mm 2 mm 5 μm Preparative Column, Standard Pezzo
16438423 100 mm 4.6 mm 5 μm Preparative Column, Standard Pezzo
16448423 100 mm 10 mm 5 μm Preparative Column, Standard Pezzo
16458423 100 mm 20 mm 5 μm Preparative Column, Standard Pezzo
16468423 100 mm 25 mm 5 μm Preparative Column, Xtended Life Pezzo
16478423 150 mm 2 mm 5 μm Preparative Column, Standard Pezzo
16488423 150 mm 4.6 mm 5 μm Preparative Column, Standard Pezzo
16498423 150 mm 10 mm 5 μm Preparative Column, Standard Pezzo
16408433 150 mm 20 mm 5 μm Preparative Column, Standard Pezzo
16418433 150 mm 25 mm 5 μm Preparative Column, Xtended Life Pezzo
16428433 150 mm 30 mm 5 μm Preparative Column, Standard Pezzo
16438433 150 mm 30 mm 5 μm Preparative Column, Xtended Life Pezzo
16448433 150 mm 50 mm 5 μm Preparative Column, Standard Pezzo
16458433 150 mm 50 mm 5 μm Preparative Column, Xtended Life Pezzo
16468433 250 mm 2 mm 5 μm Preparative Column, Standard Pezzo
16478433 250 mm 4.6 mm 5 μm Preparative Column, Standard Pezzo
16488433 250 mm 10 mm 5 μm Preparative Column, Standard Pezzo
16498433 250 mm 20 mm 5 μm Preparative Column, Standard Pezzo
16408443 250 mm 25 mm 5 μm Preparative Column, Xtended Life Pezzo
16418443 250 mm 30 mm 5 μm Preparative Column, Standard Pezzo
16428443 250 mm 30 mm 5 μm Preparative Column, Xtended Life Pezzo
16438443 250 mm 50 mm 5 μm Preparative Column, Standard Pezzo
16448443 250 mm 50 mm 5 μm Preparative Column, Xtended Life Pezzo
16458443 8 mm 10 mm 10 μm Guard Column Pezzo
16478443 30 mm 10 mm 10 μm Guard 1/16 in. Pezzo
16488443 30 mm 10 mm 10 μm Guard 1/8 in. Pezzo
16498443 20 mm 20 mm 10 μm Guard Column Pezzo
16408453 30 mm 20 mm 10 μm Guard 1/16 in. Pezzo
16418453 30 mm 20 mm 10 μm Guard 1/8 in. Pezzo
16428453 50 mm 10 mm 10 μm Preparative Column, Standard Pezzo
16438453 50 mm 20 mm 10 μm Preparative Column, Standard Pezzo
16448453 50 mm 25 mm 10 μm Preparative Column, Xtended Life Pezzo
16458453 100 mm 10 mm 10 μm Preparative Column, Standard Pezzo
16468453 100 mm 20 mm 10 μm Preparative Column, Standard Pezzo
16478453 100 mm 25 mm 10 μm Preparative Column, Xtended Life Pezzo
16488453 150 mm 10 mm 10 μm Preparative Column, Standard Pezzo
16498453 150 mm 20 mm 10 μm Preparative Column, Standard Pezzo
16408463 150 mm 25 mm 10 μm Preparative Column, Xtended Life Pezzo
16418463 150 mm 30 mm 10 μm Preparative Column, Standard Pezzo
16428463 150 mm 30 mm 10 μm Preparative Column, Xtended Life Pezzo
16438463 150 mm 50 mm 10 μm Preparative Column, Standard Pezzo
16448463 150 mm 50 mm 10 μm Preparative Column, Xtended Life Pezzo
16458463 250 mm 10 mm 10 μm Preparative Column, Standard Pezzo
16468463 250 mm 20 mm 10 μm Preparative Column, Standard Pezzo
16478463 250 mm 25 mm 10 μm Preparative Column, Xtended Life Pezzo
16488463 250 mm 30 mm 10 μm Preparative Column, Standard Pezzo
16498463 250 mm 30 mm 10 μm Preparative Column, Xtended Life Pezzo
16408473 250 mm 50 mm 10 μm Preparative Column, Standard Pezzo
16418473 250 mm 50 mm 10 μm Preparative Column, Xtended Life Pezzo
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 63 options available.
63 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 16468443 Fornitore Thermo Scientific™ N. del fornitore 41010019023A

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Maximize retention and loading with Hypersil PREP HS C18 prep LC reversed phase columns which offers high loading capacity and suitable for USP-L1 Applications.

Maximize retention and loading using Thermo Scientific™ Hypersil™ PREP HS C18 reversed phase preparative HPLC Columns. Our columns come in a variety of dimensions allowing you to easily scale up your analytical method, including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. These silica-based columns are packed with high surface area particles with a 100Å pore size offering C18 retention, an excellent choice for small molecule and drug purification applications.

Excellent Choice for Routine Applications

  • C18 (USP L1) selectivity - high surface area particle with 100Å pore size.
  • pH stable from 2 to 9.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY

Specifica

Formato colonna Guard Column
Diametro (sistema metrico) 10 mm
Da utilizzare con Guard Column Requires Use of Preparative Guard Holder, 887-020
Lunghezza (sistema metrico) 20 mm
Pressione max 4300 psi (295 bar)
Dimensione particelle 10 μm
pH 2 to 9
Dimensione del poro 100 Å
Surface Area 350 m²/g
Temperatura 60 °C
Tipo USP L1
Fase stazionaria C18
Materiale di impaccamento diossido di silicio ultrapuro completamente poroso, sferico
Carico di carbonio 15%
Tipo di colonna A fase inversa
Con tappo
Fase A fase inversa
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.