missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Gruppo pompa peristaltica con controllo canali indipendente
Description
- Independently control flow and direction of each channel via keypad or your PC
- Independent channel calibration minimizes tube-to-tube differences
- High calibration accuracy
- Flexibility of bidirectional flow in each channel
- USB interface for quick connections
- Easy-to-use tubing cassettes allow fast changeovers
- Full Control via USB; commands via RS-232
- Flow rates: 0.001 to 35mL/min. (per channel)
- Channels: 2, 3, or 4
- Control: PC control or keyboard control
- Tubing style: 3-Stop tubing
Specifications
Specifications
| Canali | 3 |
| Descrizione | 3 arresti con codifica a colori |
| Control Type | Variable Speed |
| Valori nominali armadio | IP30 |
| Portata | 0.001 to 35 mL/min. |
| Maximum Pressure | 14.5 psi |
| Motor Speed | 100 rpm |
| Reversible | Yes |
| N. di rulli | 8 |
| Dimensioni (L x P x A) | 205 x 125 x 170 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?