missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ IP and IP-N Digital Peristaltic Pumps
Smooth, precise flow and fewer tubing changes
Marca: Ismatec™ ISM949
Descrizione
- Flow rate 11 to 44 mL/min per channel - flow rate depends on drive rpm
- Planetary drive with eight SS rotors reduces pulsation, increases flow rate accuracy, and lengthens tubing life
- Four-digit LED display facilitates repeatability
- Control pump via 6-button keypad or analog and TTL external signals
- Automatic occlusion cartridges are easy to use and provide reproducible results
Specifica
CE Compatibility (EN 61326-1/EN 61010-1) | |
Variable Speed | |
IP 30 | |
14.5 psi (Differential) | |
Yes | |
Click-n-go Cassettes (POM-C), Foot Switch, Operating Manual, Power Cord with an IEC 320 Country Specific Female Connector Mains Plug x 1 | |
IP-N 24 Peristaltic Pump | |
104°F | |
104°F | |
380 x 175 x 130 mm | |
381 mm | |
115/230 VAC |
24 | |
LED | |
0.4 μL/min. to 11 mL/min per channel | |
11.25 rpm | |
Paint | |
Painted Stainless Steel (Case), Stainless Steel (Case) | |
8 | |
41°F | |
+41 °F | |
144.78 mm | |
129.54 mm | |
50 Hz |