missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Kasolite Safety Shoes for Women
Click to view available options
Size:
38
39
Unit Size:
Each
Description
- Extra lightweight for use all day long.
- Breathable upper and lining.
- Padding for snug fit.
- Suede leather and nylon mesh combination upper.
- Moisture wicking non-woven lining.
- Removable, textile and foam insole.
- Composite toe cap.
- Non-metallic (composite fabric) puncture resistant sole.
- Cemented EVA midsole.
- Nitrile rubber outsole.
- A spare pair of shoelaces.
Specifications
Specifications
| Color | Brown, Orange |
| Includes | Spare pair of shoelaces |
| Liner Material | Moisture wicking non-woven lining. |
| Material | Leather, Nylon |
| Size | 39 |
| Sole Features | Non-metallic (composite fabric) puncture resistant sole, cemented EVA midsole, nitrile rubber outsole. |
| Sole Material | EVA, Nitrile, Composite fabric |
| Toe Material | Composite |
| Weight (Metric) | 445 g per shoe in size 5 |
| Certifications/Compliance (Europe) | EN ISO 20345 : 2011 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction