missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Serialized/Certified Cylindrical Microflasks
Calibrated “To Contain”
Marca: DWK Life Sciences 28017A-1
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
Calibrated “To Contain”
- Permanently marked with individual serial number
- Individually calibrated and certified against equipment whose calibration is traceable to NIST™
- Cylindrical body for better mixing and draining
- Easier to withdraw samples using pipets
- Wide base provides stability
- Marking spot
- Ground glass stopper
- 1 and 2mL sizes come with standard taper 8 stopper; 10mL size with standard taper 9
Compliance
Designed from requirements of ASTM™ E 237, Class A serialized.
Specifica
Calibrated To Contain | |
1 mL | |
3.7 in. | |
±0.01 mL | |
8 |
Glass | |
Borosilicate Glass | |
9.4 cm | |
Yes |