missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars with Pulp/Vinyl-lined Caps
Wide-mouth design for efficient addition and removal of contents
Marca: DWK Life Sciences 5411689V21
Dettagli aggiuntivi : Peso : 0.01000kg
Descrizione
All 32-ounce jars are packed in corrugated cartons with divider cells.
Specifica
Clear | |
Pulp/Vinyl | |
89-400 mm | |
91 mm | |
95 mm | |
Round | |
500 mL | |
Clear | |
Storage | |
Soda Lime Glass | |
Straight Sided Jar | |
3.5 in. |
USP Type III and ASTM E438, Type II Requirements | |
Phenolic | |
Cap | |
3.7 in. | |
Wide | |
16 oz., 473 mL | |
16 oz. | |
3.5 in. | |
Cap | |
Convenience | |
Black |