missing translation for 'onlineSavingsMsg'
Learn More
Learn More
L-(-)-3-Phenyllactic acid, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
25 g
Descrizione
L-(-)-3-Phenyllactic acid is used as pharmaceutical intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
L-(-)-3-Phenyllactic acid is used as pharmaceutical intermediate.
Solubility
Solubility in water gives very faint turbidity.
Notes
Stable under recommended storage conditions. Incompatible with oxidizing agents.
L-(-)-3-Phenyllactic acid is used as pharmaceutical intermediate.
Solubility
Solubility in water gives very faint turbidity.
Notes
Stable under recommended storage conditions. Incompatible with oxidizing agents.
Specifica
Materiale o nome chimico | L-(-)-3-Phenyllactic acid |
Punto di fusione | 122°C to 126°C |
Quantità | 1 g |
Beilstein | 2209792 |
Optical Rotation | −24° (c=1 in Water) |
Peso formulazione | 166.18 |
Percent Purity | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'