missing translation for 'onlineSavingsMsg'
Learn More
Learn More
L-Methionine sulfone, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
Descrizione
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | L-Methionine sulfone |
Punto di fusione | 242.3°C to 243.1°C |
Colore | White |
Analisi elementare | 32.31 to 33.97% C, 7.54 to 7.92% N |
Spettro a infrarossi | Authentic |
Intervallo percentuale saggio | 98% |
Imballaggio | Glass Bottle |
Quantità | 1 g |
Rotazione specifica | 12.7 |
Peso formulazione | 181.21 |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'