Learn More
L-Pipecolinic acid, 99%
Descrizione
L-Pipecolinic acid is involved in synaptic transmission in the central nervous system. It is also used as pharmaceutical intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
L-Pipecolinic acid is involved in synaptic transmission in the central nervous system. It is also used as pharmaceutical intermediate.
Solubility
Soluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Incompatible with oxidizing agents.
Specifica
Specifica
| Materiale o nome chimico | L-Pipecolinic acid |
| Punto di fusione | ∽270°C (decomposition) |
| Quantità | 5 g |
| Beilstein | 81093 |
| Indice di Merck | 14,7458 |
| Informazioni di solubilità | Soluble in water. |
| Optical Rotation | −26° (c=1 in Water) |
| Peso formulazione | 129.16 |
| Percent Purity | 99% |
RUO – Research Use Only
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.