missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ AtmosPure™ Re-Gen Gas Purifiers

Produces ultrapure inert atmosphere for materials sensitive to moisture and/or oxygen

Marca:  Labconco™ 5441700

Dettagli aggiuntivi : Peso : 0.90000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 15947590

  • 270.00€ / Pezzo

Spedizione stimata: 19-01-2023
per visualizzare lo stock disponibile
Aggiungi al carrello

Includes: 6-pin communication cable, 9-pin oxygen/moisture monitor cable and a regeneration plumbing kit

Descrizione

Descrizione

  • AtmosPure Re-Gen Gas Purifier circulates an inert gas in CE glove box, removing oxygen and moisture
  • Can remove up to 13,500ppm (5L) of oxygen and 18 million ppm (660g) at standard temperature and pressure

AtmosPure Roughing Prefilter Kit

  • Filters the inlet and outlet of the glove box as the inert gas is purified
  • Two roughing prefilters and clamp plates to mount inside Protector Glove Boxes
  • Shipping weight: 2kg (5 lb.)
AtmosPure P100 Particulate Filter Kit
  • Filter the inlet and the outlet of the glove box as the inert gas is purified
  • Includes two P100 particulate filters and mount housings
  • Shipping weight: 2kg (5 lb.)
AtmosPure Regeneration Plumbing Kit
  • Flexible tubing and fittings required to make the regeneration plumbing connections to the 4% hydrogen/inert gas mixture, vacuum and vent
  • Shipping weight: 0.9kg (2 lb.)

Specifica

Specifica

AtmosPure™ Re-Gen gas purifier
AtmosPure Regen Plumbing Kit
0.9kg (2 lb.)
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali