missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Ladies Trousers 7429- Graphit

Catalog Number 17286981
Click to view available options
Size:
19
20
21
22
23
24
25
26
34
36
38
40
42
44
46
48
50
52
54
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure.

  • Material: 65 % polyester, 35 % cotton 245 g/m², twill weave
  • Comfortable ladies' trousers, elastic waistband, side pouch pockets in the right side seam, closure with an concealed press stud, suitable processing for industrial laundries
  • Oeko-Tex Standard 100
  • Sizes: 19-26, 34 - 54
  • Care instructions: 60°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer: I point suitable for industrial laundering
Size 40
Sesso Women's
Colore Gray
Tipo di chiusura Buttons; Zipper
Monouso No
Spessore appro x 0.245 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'