Learn More
Uvex™ Ladies Trousers 7429- Graphit
The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure.
Marca: Uvex™ 8968804
Dettagli aggiuntivi : Peso : 0.52000kg
Descrizione
- Material: 65 % polyester, 35 % cotton 245 g/m², twill weave
- Comfortable ladies' trousers, elastic waistband, side pouch pockets in the right side seam, closure with an concealed press stud, suitable processing for industrial laundries
- Oeko-Tex Standard 100
- Sizes: 19-26, 34 - 54
- Care instructions: 60°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer: I point suitable for industrial laundering
Specifica
42 | |
Gray | |
No |
Women's | |
Buttons; Zipper | |
appro x 0.245 g/m² |