missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Ladies Trousers 7429- Graphit

The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure.

Marca:  Uvex™ 8968808

Dettagli aggiuntivi : Peso : 0.53000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17236991

  • 102.00€ / Pezzo

Spedizione stimata: 04-11-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Material: 65 % polyester, 35 % cotton 245 g/m², twill weave
  • Comfortable ladies' trousers, elastic waistband, side pouch pockets in the right side seam, closure with an concealed press stud, suitable processing for industrial laundries
  • Oeko-Tex Standard 100
  • Sizes: 19-26, 34 - 54
  • Care instructions: 60°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer: I point suitable for industrial laundering
Specifica

Specifica

50
Gray
No
Women's
Buttons; Zipper
appro x 0.245 g/m²
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali