Learn More
Uvex™ Ladies Trousers 7429-Midnight Navy
The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure.
Marca: Uvex™ 8968603
Dettagli aggiuntivi : Peso : 0.53300kg
Descrizione
- Material: 65 % polyester, 35 % cotton 215 g/m², twill weave
- Comfortable ladies' trousers with elastic.
- Waistband with elastic and in the front using smooth waistband
- 1 side pouch pocket in the right side seam, closure with an concealed press stud, suitable processing for industrial laundries
- Oeko-Tex Standard 100
- Sizes: 34 - 54
- Care instructions: 60°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer: I point suitable for industrial laundering
Specifica
40 | |
Blue | |
No |
Women's | |
Buttons; Zipper | |
appro x 0.245 g/m² |