missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Ladies Trousers 7429-Midnight Navy
Click to view available options
Size:
19
20
21
22
23
24
25
26
34
36
38
40
42
44
46
48
50
52
54
Descrizione
- Material: 65 % polyester, 35 % cotton 215 g/m², twill weave
- Comfortable ladies' trousers with elastic.
- Waistband with elastic and in the front using smooth waistband
- 1 side pouch pocket in the right side seam, closure with an concealed press stud, suitable processing for industrial laundries
- Oeko-Tex Standard 100
- Sizes: 34 - 54
- Care instructions: 60°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer: I point suitable for industrial laundering
Specifica
Size | 42 |
Sesso | Women's |
Colore | Blue |
Tipo di chiusura | Buttons; Zipper |
Monouso | No |
Spessore | appro x 0.245 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'