missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Ladies Trousers 7481-Night Blue

Catalog Number 17286041
Click to view available options
Size:
19
20
21
22
23
24
25
26
34
36
38
40
42
44
46
48
50
52
54
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Women's trousers slim fit
  • Color: midnight blue Material: 60% cotton, 20% elastolefin, 20% polyester, 280 g / m²
  • Slim fit, ergonomic cut
  • Wedge inserts in the crotch area, knee formation, attached waistband with elastic band, snap fastener made of plastic, fly with zip, 2 back pockets, 2 side pockets with rounded opening, leg pocket on the left with flap, folding rule pocket, 2 reflective strips each on the trouser leg, uvex direct embroidery on ruler pocket
  • Sizes: 19 to 26, 34 to 54
  • Oversize surcharge: from size 24 or 48 + 10%
  • Care: washable at 60 ° C, not chlorine, not bleach, Dryer 1 point Iron 2 points, clean P, Suitable for laundry
Size 25
Sesso Women's
Colore Blue
Tipo di chiusura Buttons; Zipper
Monouso No
Spessore 280 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'