missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ LED Head Torch and Adapter
Features two separate reflectors for distance and area lighting, with complete protection against dust and powerful water jets (IP 66).
Marca: Uvex™ 9790064
Dettagli aggiuntivi : Peso : 0.14000kg
Descrizione
- Magnetic adapters for easy mounting to the U-Cap Sport Bump Cap
- Suitable for combination with uvex pheos and uvex pheos alpine helmets when used with adapter 9790069
- Complete protection against dust and powerful water jets (IP 66)
- Depending on the light mode used, head torch can last for up to 150 hr.
- Luminous range from 3 to 80 meters, with a max flux of 100 lumens
- Operational in temperatures ranging from -20°C to 45°C
- Head torch includes a bump cap adapter and headband
- Requires 3 x AAA batteries (not included)
Specifica
3 x AAA (Not Included) | |
Bump Cap Adapter and Headband | |
LED Head Torch | |
IP 66 |