missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ BioMed Tabletop Refrigerators
Qualifies as a COFRAC-ISO certified device. Liebherr™ BioMed Tabletop Refrigerators are ventilated refrigerators equipped with an electronic control system, open door open/high-low temperature alarms and anti-freeze safety technology that automatically defrosts and eliminates condensation.
dietro preventivo
Specifica
Tipo | Laboratory Refrigerator, Ventilated |
---|---|
Capacità (sistema metrico) | 141 L |
Gamma di temperatura | 3°C to 16°C |
Risoluzione temperatura | 0.1°C |
Stabilità termica | 5°C ± 2°C |
Descrizione
- Ducted air system with double axial fan and anti-freeze protection
- 30mm Dia. tank passage for characterization/qualification on site
- Tank has a 15mm Dia. passage for use with a PT100 or digital temperature probe
- Electronic control with temperature display and adjustement (in steps of 0.1°C)
- Backup of last 3 temperature alarms and power outages, with date, time and duration
- RS 485 serial connection for temperature traceability and centralized alarms on PC
- Automatic defrosting and evaporation of condensates
- Visual and audible alarms for high / low temperature or door open
- Ventilation shutoff when opening the door
- Automatic door recall, integrated PIN code lock and reversible hinges
Specifica
Laboratory Refrigerator, Ventilated | |
3°C to 16°C | |
5°C ± 2°C | |
1 | |
Plastic-coated Grid: 3 included (11 max) | |
Steel | |
55 mm Polyurethane | |
ISO 14001, ISO 9001 | |
White | |
Integrated lock with PIN keyboard opening, temperature/door alarm | |
RS 485 serial connection to PC (via interface & software as an accessory) | |
60L x 61.5D x 82H cm | |
100 w |
141 L | |
0.1°C | |
R600a | |
Right Interchangeable | |
50 kg | |
Epoxy-coated | |
ABS | |
Digital | |
Electronic | |
Automatic | |
45.5L x 43.5D x 66.7 cm | |
230 V |